Motion
CDM2B32-25+0Z-XC11

SMC CORP OF AMERICA
CDM2B32-25+0Z-XC11

CDM2B32-25+0Z-XC11
MI ITEM #14438717
MFR #CDM2B32-25+0Z-XC11
Price$116.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B32-25+0Z-XC11

CDM2B32-25+0Z-XC11
MI ITEM #14438717
MFR #CDM2B32-25+0Z-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC11
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Type
    Round Body

Overview

Mfr description
CDM2B32-25+0Z-XC11 CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought