Motion
CLM2B40-90-E
CLM2B40-90-E
Mi Item #14438721
MFR #CLM2B40-90-E
Price$405.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLM2B40-90-E
Mi Item #14438721
MFR #CLM2B40-90-E

Mfr description
CLM2B40-90-E CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.96/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    E
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Rod Lock
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CLM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)