Motion
CXSL20-40A-Y59AL

SMC CORP OF AMERICA
CXSL20-40A-Y59AL

CXSL20-40A-Y59AL
MI ITEM #14438724
MFR #CXSL20-40A-Y59AL
Price$317.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL20-40A-Y59AL

CXSL20-40A-Y59AL
MI ITEM #14438724
MFR #CXSL20-40A-Y59AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$317.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Non-Rotating
  • Body Type
    Guided
  • Clean Series
    No
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    L
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Air Cushions, Auto Switch, Ball Bush Bearing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CXS-A
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder

Overview

Mfr description
CXSL20-40A-Y59AL CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought