Motion
CDJ2G6-30TZ-M9BMS-B

SMC CORP OF AMERICA
CDJ2G6-30TZ-M9BMS-B

CDJ2G6-30TZ-M9BMS-B
Mi Item #14438731
MFR #CDJ2G6-30TZ-M9BMS-B
Price$72.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2G6-30TZ-M9BMS-B

CDJ2G6-30TZ-M9BMS-B
Mi Item #14438731
MFR #CDJ2G6-30TZ-M9BMS-B

Mfr description
CDJ2G6-30TZ-M9BMS-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.43/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Stainless Steel Tube
  • Body Type
    Round Body
  • Bracket 1
    Head Flange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Built-In Magnet
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)