Motion
CDJ2B10-30AZ-T-M9NL-A

SMC CORP OF AMERICA
CDJ2B10-30AZ-T-M9NL-A

CDJ2B10-30AZ-T-M9NL-A
MI ITEM #14438732
MFR #CDJ2B10-30AZ-T-M9NL-A
Price$167.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B10-30AZ-T-M9NL-A

CDJ2B10-30AZ-T-M9NL-A
MI ITEM #14438732
MFR #CDJ2B10-30AZ-T-M9NL-A

Mfr description
CDJ2B10-30AZ-T-M9NL-A CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.54/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    Flat Type
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    AZ-T-M9NL-A
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Air Cushion, Flat Type, Magnetic Piston, Rod End Cap
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Rod End Cap
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)