Motion
CXSL32-15-Y59BL

SMC CORP OF AMERICA
CXSL32-15-Y59BL

CXSL32-15-Y59BL
Mi Item #14438744
MFR #CXSL32-15-Y59BL
Price$303.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL32-15-Y59BL

CXSL32-15-Y59BL
Mi Item #14438744
MFR #CXSL32-15-Y59BL

Mfr description
CXSL32-15-Y59BL CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.79/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Guided
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Mounting Type
    Guided
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)