Motion
CDJ2B6-10SZ-M9BS-B

SMC CORP OF AMERICA
CDJ2B6-10SZ-M9BS-B

CDJ2B6-10SZ-M9BS-B
Mi Item #14438753
MFR #CDJ2B6-10SZ-M9BS-B
Price$67.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B6-10SZ-M9BS-B

CDJ2B6-10SZ-M9BS-B
Mi Item #14438753
MFR #CDJ2B6-10SZ-M9BS-B

Mfr description
CDJ2B6-10SZ-M9BS-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.49/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)