Motion
CDM2F25-75SFZ-M9PV

SMC CORP OF AMERICA
CDM2F25-75SFZ-M9PV

CDM2F25-75SFZ-M9PV
Mi Item #14438754
MFR #CDM2F25-75SFZ-M9PV
Price$182.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2F25-75SFZ-M9PV

CDM2F25-75SFZ-M9PV
Mi Item #14438754
MFR #CDM2F25-75SFZ-M9PV

Mfr description
CDM2F25-75SFZ-M9PV CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Bracket 1
    Front Flange
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)