Motion
CDM2B20P-300-M9P-C

SMC CORP OF AMERICA
CDM2B20P-300-M9P-C

CDM2B20P-300-M9P-C
MI ITEM #14438769
MFR #CDM2B20P-300-M9P-C
Price$181.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B20P-300-M9P-C

CDM2B20P-300-M9P-C
MI ITEM #14438769
MFR #CDM2B20P-300-M9P-C

Mfr description
CDM2B20P-300-M9P-C CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/8 BSPT
  • Stroke
    300 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    Auto Switch Mounting Bracket
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    P
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Options Included
    Auto Switch Mounting Bracket, Magnetic Piston
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Centralized Piping
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)