Motion
CJ2ZD16-30Z-N

SMC CORP OF AMERICA
CJ2ZD16-30Z-N

CJ2ZD16-30Z-N
Mi Item #14438771
MFR #CJ2ZD16-30Z-N
Price$46.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2ZD16-30Z-N

CJ2ZD16-30Z-N
Mi Item #14438771
MFR #CJ2ZD16-30Z-N

Mfr description
CJ2ZD16-30Z-N CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Double Clevis
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Round Body
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Assembled)
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)