Motion
11-CDJ2B10-45Z-B

SMC CORP OF AMERICA
11-CDJ2B10-45Z-B

11-CDJ2B10-45Z-B
MI ITEM #14438821
MFR #11-CDJ2B10-45Z-B
Price$39.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDJ2B10-45Z-B

11-CDJ2B10-45Z-B
MI ITEM #14438821
MFR #11-CDJ2B10-45Z-B

Mfr description
11-CDJ2B10-45Z-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.71/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Built-in Magnet
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Vacuum Suction Type
  • Cushion Type
    Rubber Bumper, Standard
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet, Clean Room, Vacuum Suction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    J2
  • Special Applications
    Vacuum Service
  • Type
    Miniature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)