Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Double Acting
- Lock Starting Pressure0.25 MPa
- Lock TypeFine Lock
- MagnetWith Magnet
- Mounting TypeDouble Acting
- Operating Pressure Range1 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCLM2
- TypeAir Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)