Motion
CDJ2KD16-30Z-M9BZ-B

SMC CORP OF AMERICA
CDJ2KD16-30Z-M9BZ-B

CDJ2KD16-30Z-M9BZ-B
Mi Item #14438837
MFR #CDJ2KD16-30Z-M9BZ-B
Price$151.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KD16-30Z-M9BZ-B

CDJ2KD16-30Z-M9BZ-B
Mi Item #14438837
MFR #CDJ2KD16-30Z-M9BZ-B

Mfr description
CDJ2KD16-30Z-M9BZ-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2 Wire, B (Basic), D (Built-In Magnet), Gen. Purpose, Horizontal, M9B-Solid State
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CJ2
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)