Motion
CDJ2YL16-75Z-F7BVL-A

SMC CORP OF AMERICA
CDJ2YL16-75Z-F7BVL-A

CDJ2YL16-75Z-F7BVL-A
MI ITEM #14438867
MFR #CDJ2YL16-75Z-F7BVL-A
Price$161.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YL16-75Z-F7BVL-A

CDJ2YL16-75Z-F7BVL-A
MI ITEM #14438867
MFR #CDJ2YL16-75Z-F7BVL-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.47/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Magnet
    With Magnet
  • Mounting Type
    Nose
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Type
    Round Body

Overview

Mfr description
CDJ2YL16-75Z-F7BVL-A CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought