Motion
NCDJ2B16-200T-M9PSDPCS

SMC CORP OF AMERICA
NCDJ2B16-200T-M9PSDPCS

NCDJ2B16-200T-M9PSDPCS
Mi Item #14438874
MFR #NCDJ2B16-200T-M9PSDPCS
Price$101.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2B16-200T-M9PSDPCS

NCDJ2B16-200T-M9PSDPCS
Mi Item #14438874
MFR #NCDJ2B16-200T-M9PSDPCS

Mfr description
NCDJ2B16-200T-M9PSDPCS CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Built-in Magnet
  • Body Type
    Miniature
  • Bracket 1
    Basic
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SDPCS
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    0.5M Lead Wire, Built-In Magnet, M12-4 Pin Connector, M9P Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCJ2
  • Type
    Miniature Stainless Steel Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)