Specifications
Dimensions
- Bore Diameter32 mm
Details
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Operating Pressure Range1 to 0.5 MPa
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDM2KL3
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)