Motion
CDJ2KM16-45TZ-M9NM-B

SMC CORP OF AMERICA
CDJ2KM16-45TZ-M9NM-B

CDJ2KM16-45TZ-M9NM-B
Mi Item #14438883
MFR #CDJ2KM16-45TZ-M9NM-B
Price$135.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KM16-45TZ-M9NM-B

CDJ2KM16-45TZ-M9NM-B
Mi Item #14438883
MFR #CDJ2KM16-45TZ-M9NM-B

Mfr description
CDJ2KM16-45TZ-M9NM-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Double Foot
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Double Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Axial Port Location, Built-In Magnet, M8-3 Pin Connector, Non-Rotating
  • Piping Type
    Axial
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CJ2
  • Special Applications
    Non-rotating
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)