Motion
CM2RKB32-50Z
CM2RKB32-50Z
MI ITEM #14438886
MFR #CM2RKB32-50Z
Price$70.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2RKB32-50Z
MI ITEM #14438886
MFR #CM2RKB32-50Z

Mfr description
CM2RKB32-50Z CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.36/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Boss Cut
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Boss Cut
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)