Motion
CDJ2YB10-30Z-A

SMC CORP OF AMERICA
CDJ2YB10-30Z-A

CDJ2YB10-30Z-A
MI ITEM #14438889
MFR #CDJ2YB10-30Z-A
Price$28.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YB10-30Z-A

CDJ2YB10-30Z-A
MI ITEM #14438889
MFR #CDJ2YB10-30Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.69/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-A
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet, Smooth Cylinder
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    J2Y
  • Special Applications
    Low pressure
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Overview

Mfr description
CDJ2YB10-30Z-A CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought