Motion
CDM2D25-150AZ-H7CZ

SMC CORP OF AMERICA
CDM2D25-150AZ-H7CZ

CDM2D25-150AZ-H7CZ
Mi Item #14438894
MFR #CDM2D25-150AZ-H7CZ
Price$215.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2D25-150AZ-H7CZ

CDM2D25-150AZ-H7CZ
Mi Item #14438894
MFR #CDM2D25-150AZ-H7CZ

Mfr description
CDM2D25-150AZ-H7CZ CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    AZ-H7CZ
  • Magnet
    With Magnet
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)