Overview
Mfr description
CDM2YB25TN-25Z CYLINDER, AIR
Specifications
- Bore Diameter
- Stroke25 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeDouble-Side Bossed
- SeriesCM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data