Motion
CDJ2KG10-30TZ-M9BMS-B

SMC CORP OF AMERICA
CDJ2KG10-30TZ-M9BMS-B

CDJ2KG10-30TZ-M9BMS-B
Mi Item #14438901
MFR #CDJ2KG10-30TZ-M9BMS-B
Price$77.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KG10-30TZ-M9BMS-B

CDJ2KG10-30TZ-M9BMS-B
Mi Item #14438901
MFR #CDJ2KG10-30TZ-M9BMS-B

Mfr description
CDJ2KG10-30TZ-M9BMS-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.72/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Head Flange
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Head Flange
  • Operating Pressure Range
    1.5 bar, 101.5 psi, 0.7 to 21.8 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Auto Switch, Built-In Magnet, Head Flange Mounting, Non-Rotating Rod
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1 MPa
  • Rod Thread Standard
    Metric
  • Rod Type
    Non-Rotating
  • Series
    CJ2
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)