Motion
CDM2C20-100AZ1-NQ-M9PWZ

SMC CORP OF AMERICA
CDM2C20-100AZ1-NQ-M9PWZ

CDM2C20-100AZ1-NQ-M9PWZ
Mi Item #14438911
MFR #CDM2C20-100AZ1-NQ-M9PWZ
Price$261.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2C20-100AZ1-NQ-M9PWZ

CDM2C20-100AZ1-NQ-M9PWZ
Mi Item #14438911
MFR #CDM2C20-100AZ1-NQ-M9PWZ

Mfr description
CDM2C20-100AZ1-NQ-M9PWZ CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    5 m
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    Male Rod End
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Solid State/2-color Indication/3 Wire PNP/Horizontal
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Single Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    AZ1-NQ-M9PWZ
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Options Included
    Air Cushion, Magnetic Piston, Pivot Bracket, Rod End Bracket, Solid State Auto Switch
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Rod End
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Standards Met
    RoHS Compliant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)