Motion
CXSM10-40-Y59BSAPC

SMC CORP OF AMERICA
CXSM10-40-Y59BSAPC

CXSM10-40-Y59BSAPC
Mi Item #14438920
MFR #CXSM10-40-Y59BSAPC
Price$235.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM10-40-Y59BSAPC

CXSM10-40-Y59BSAPC
Mi Item #14438920
MFR #CXSM10-40-Y59BSAPC

Mfr description
CXSM10-40-Y59BSAPC CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.92/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Dual Rod
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)