Motion
20-CM2D32-250AZ

SMC CORP OF AMERICA
20-CM2D32-250AZ

20-CM2D32-250AZ
Mi Item #14438927
MFR #20-CM2D32-250AZ
Price$95.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CM2D32-250AZ

20-CM2D32-250AZ
Mi Item #14438927
MFR #20-CM2D32-250AZ

Mfr description
20-CM2D32-250AZ CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.57/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cylinder Style
    Round Body
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2, CM3 ROUND BODY CYLINDER
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)