Motion
CDM2B40-250AZ-XC8B

SMC CORP OF AMERICA
CDM2B40-250AZ-XC8B

40 mm Bore, Basic / Double Side Bossed Mount
Mi Item #14438938
MFR #CDM2B40-250AZ-XC8B
Price$132.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B40-250AZ-XC8B

40 mm Bore, Basic / Double Side Bossed Mount
Mi Item #14438938
MFR #CDM2B40-250AZ-XC8B

Mfr description
CDM2B40-250AZ-XC8B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic / Double Side Bossed
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)