Motion
CDJ2RA16-200Z-M9BW-B

SMC CORP OF AMERICA
CDJ2RA16-200Z-M9BW-B

CDJ2RA16-200Z-M9BW-B
Mi Item #14438943
MFR #CDJ2RA16-200Z-M9BW-B
Price$149.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2RA16-200Z-M9BW-B

CDJ2RA16-200Z-M9BW-B
Mi Item #14438943
MFR #CDJ2RA16-200Z-M9BW-B

Mfr description
CDJ2RA16-200Z-M9BW-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Built-in Magnet
  • Body Type
    Direct Mount
  • Bracket 1
    Direct
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in Magnet
  • Mounting Type
    Direct
  • Options Included
    Auto Switch, Built-In Magnet, Double Knuckle Joint
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    J2RA
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)