Specifications
Dimensions
- Bore Diameter6 mm
Details
- ActuationDouble Acting
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesNCJ2
- TypeRound Body
Help us improve this product