Motion
CM2B32-100Z1-XB24

SMC CORP OF AMERICA
CM2B32-100Z1-XB24

CM2B32-100Z1-XB24
Mi Item #14438951
MFR #CM2B32-100Z1-XB24
Price$100.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2B32-100Z1-XB24

CM2B32-100Z1-XB24
Mi Item #14438951
MFR #CM2B32-100Z1-XB24

Mfr description
CM2B32-100Z1-XB24 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    Female Rod End
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    No Bracket
  • Clean Series
    No
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB24
  • Made to Order
    No
  • Mounting Type
    Basic
  • Options Included
    Female Rod End, Longer Life Cylinder, Rohs Compliant
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Female Rod End
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    High Durability CM2 Series
  • Special Applications
    Longer Life
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)