Specifications
Dimensions
- Bore Diameter20 mm
Details
- Guide TypeSlide Bearing
- MagnetWith Magnet
- Operating Pressure Range101.5 psi, 0.7 to 0.15 MPa
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesCXS
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)