Motion
CM2BZ32-300AZ1

SMC CORP OF AMERICA
CM2BZ32-300AZ1

CM2BZ32-300AZ1
Mi Item #14438970
MFR #CM2BZ32-300AZ1
Price$98.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2BZ32-300AZ1

CM2BZ32-300AZ1
Mi Item #14438970
MFR #CM2BZ32-300AZ1

Mfr description
CM2BZ32-300AZ1 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.05/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Boss-cut
  • Body Type
    Round Body
  • Bracket 1
    Boss-Cut Basic
  • Bracket 2
    No Bracket
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z1
  • Lock Type
    No Lock
  • Mounting Type
    Boss-Cut Basic
  • Options Included
    Air Cushion, Boss-Cut
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)