Motion
CD76KE32-125-A

SMC CORP OF AMERICA
CD76KE32-125-A

CD76KE32-125-A
Mi Item #14439054
MFR #CD76KE32-125-A
Price$220.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76KE32-125-A

CD76KE32-125-A
Mi Item #14439054
MFR #CD76KE32-125-A

Mfr description
CD76KE32-125-A CYLINDER, AIR, NON-ROTATI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.89/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Double End
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Elastomer Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    A (Rail), D (Built-In), E (Double End), Magnet, Mounting, Rod Boot, Stainless Steel, Standard, Switch Mounting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    C76
  • Special Applications
    Non-rotating
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)