Motion
CD76E32-250J-A

SMC CORP OF AMERICA
CD76E32-250J-A

CD76E32-250J-A
Mi Item #14439056
MFR #CD76E32-250J-A
Price$328.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E32-250J-A

CD76E32-250J-A
Mi Item #14439056
MFR #CD76E32-250J-A

Mfr description
CD76E32-250J-A CYLINDER, AIR, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.69/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double End
  • Cushion Type
    Rubber Cushion
  • Cylinder Suffix
    A
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    Magnet, Rod Boot, Switch Mounting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    Nylon
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)