Motion
CD76E32-250J-B

SMC CORP OF AMERICA
CD76E32-250J-B

CD76E32-250J-B
Mi Item #14439060
MFR #CD76E32-250J-B
Price$304.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E32-250J-B

CD76E32-250J-B
Mi Item #14439060
MFR #CD76E32-250J-B

Mfr description
CD76E32-250J-B CYLINDER, AIR, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.83/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double End
  • Bracket 2
    Band
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    J-B
  • Magnet
    With Magnet
  • Mounting Type
    Double End
  • Options Included
    Magnetic Piston, Rod Boot, Switch Mounting Band
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    Yes
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)