Motion
CD76E40-320C-B-X2018

SMC CORP OF AMERICA
CD76E40-320C-B-X2018

CD76E40-320C-B-X2018
MI ITEM #14439061
MFR #CD76E40-320C-B-X2018
Price$198.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-320C-B-X2018

CD76E40-320C-B-X2018
MI ITEM #14439061
MFR #CD76E40-320C-B-X2018

Mfr description
CD76E40-320C-B-X2018 CYLINDER, AIR, STAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    X2018
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)