Motion
CD75F40-160-B

SMC CORP OF AMERICA
CD75F40-160-B

CD75F40-160-B
Mi Item #14439062
MFR #CD75F40-160-B
Price$121.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75F40-160-B

CD75F40-160-B
Mi Item #14439062
MFR #CD75F40-160-B

Mfr description
CD75F40-160-B CYLINDER, AIR, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Boss-Cut Basic
  • Cushion Type
    Rubber Bumper, Standard
  • Cylinder Style
    Round Body
  • Magnet
    Built-in Magnet
  • Mounting Type
    Boss-Cut Basic
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C75
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)