Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Product TypeTie Rod Air Cylinders
- SeriesC95
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)