Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Body TypeTie-Rod
- Bracket 1Foot
- Cylinder StyleTie-Rod
- Cylinder SuffixXC3BD
- Mounting TypeFoot
- Operating Pressure Range0.15 MPa, 145 psi, 1 to 21.76 psi
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)