Motion
CDA2KL50-400
CDA2KL50-400
MI ITEM #14439084
MFR #CDA2KL50-400
Price$184.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CDA2KL50-400
MI ITEM #14439084
MFR #CDA2KL50-400

Mfr description
CDA2KL50-400 CYLINDER, CA2, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.65/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    L50-400
  • Guide Type
    Non-Rotating
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Axial Foot Mount, Built-In Magnet
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Non-Rotating
  • Series
    A2K
  • Special Applications
    Non-rotating
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)