Motion
CDA2T50-500-XC3BC

SMC CORP OF AMERICA
CDA2T50-500-XC3BC

CDA2T50-500-XC3BC
Mi Item #14439085
MFR #CDA2T50-500-XC3BC
Price$206.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2T50-500-XC3BC

CDA2T50-500-XC3BC
Mi Item #14439085
MFR #CDA2T50-500-XC3BC

Mfr description
CDA2T50-500-XC3BC CYLINDER, CA2, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.20/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Trunnion
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Head Trunnion
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)