Motion
CKG1B63TN-100IAZ-X1515

SMC CORP OF AMERICA
CKG1B63TN-100IAZ-X1515

CKG1B63TN-100IAZ-X1515
Mi Item #14439086
MFR #CKG1B63TN-100IAZ-X1515
Price$172.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1B63TN-100IAZ-X1515

CKG1B63TN-100IAZ-X1515
Mi Item #14439086
MFR #CKG1B63TN-100IAZ-X1515

Mfr description
CKG1B63TN-100IAZ-X1515 CYLINDER, CLAMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.85/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cushion Type
    Built-in Speed Controller
  • Mounting Type
    Clevis
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)