Motion
CDQSB16-35DCM-M9BAVL

SMC CORP OF AMERICA
CDQSB16-35DCM-M9BAVL

CDQSB16-35DCM-M9BAVL
Mi Item #14439094
MFR #CDQSB16-35DCM-M9BAVL
Price$156.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB16-35DCM-M9BAVL

CDQSB16-35DCM-M9BAVL
Mi Item #14439094
MFR #CDQSB16-35DCM-M9BAVL

Mfr description
CDQSB16-35DCM-M9BAVL CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Rod End Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-M9BAVL
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Options Included
    Built-In Magnet, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)