Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Clean SeriesClean Room
- Cylinder StyleCompact
- MagnetBuilt-in
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod End ThreadM (Male)
- Rod TypeSingle Rod
- Series10/11/21/22-CQS
- Special ApplicationsClean Room
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)