Motion
10-MGF100TN-50-M9PZ

SMC CORP OF AMERICA
10-MGF100TN-50-M9PZ

10-MGF100TN-50-M9PZ
Mi Item #14439114
MFR #10-MGF100TN-50-M9PZ
Price$1,590.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-MGF100TN-50-M9PZ

10-MGF100TN-50-M9PZ
Mi Item #14439114
MFR #10-MGF100TN-50-M9PZ

Mfr description
10-MGF100TN-50-M9PZ CYLINDER, GUIDE, WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.08/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Low Profile
  • Body Type
    Low Profile
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-50-M9PZ
  • Guide Type
    External Guide Rod
  • Magnet
    With Magnet
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Capable, Clean Room Rated
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    10-MGF
  • Special Applications
    Clean Room
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)