Motion
MGF100TN-50-M9BWMDPC

SMC CORP OF AMERICA
MGF100TN-50-M9BWMDPC

MGF100TN-50-M9BWMDPC
MI ITEM #14439116
MFR #MGF100TN-50-M9BWMDPC
Price$1,465.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGF100TN-50-M9BWMDPC

MGF100TN-50-M9BWMDPC
MI ITEM #14439116
MFR #MGF100TN-50-M9BWMDPC

Mfr description
MGF100TN-50-M9BWMDPC CYLINDER, GUIDE, WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,465.19/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Lead Wire Length
    1 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Low Profile
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Low Profile
  • Cylinder Suffix
    TN-50-M9BWMDPC
  • Guide Type
    Guide Sleeve
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGF
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)