Motion
MGF63-75-M9BL

SMC CORP OF AMERICA
MGF63-75-M9BL

MGF63-75-M9BL
MI ITEM #14439119
MFR #MGF63-75-M9BL
Price$1,046.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGF63-75-M9BL

MGF63-75-M9BL
MI ITEM #14439119
MFR #MGF63-75-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,046.74/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Low Profile
  • Bracket 1
    Block
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BL
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Block
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Lead Wire, Prewired Connector
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGF
  • Type
    Guide Cylinder

Overview

Mfr description
MGF63-75-M9BL CYLINDER, GUIDE, WITH AUTO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought