Motion
CD85N12-180-A-M9P

SMC CORP OF AMERICA
CD85N12-180-A-M9P

CD85N12-180-A-M9P
Mi Item #14439122
MFR #CD85N12-180-A-M9P
Price$237.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N12-180-A-M9P

CD85N12-180-A-M9P
Mi Item #14439122
MFR #CD85N12-180-A-M9P

Mfr description
CD85N12-180-A-M9P CYLINDER, ISO, DBL ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic integrated clevis
  • Cushion Type
    Air Cushion
  • Cylinder Style
    ISO Round Body
  • Cylinder Suffix
    A-M9P
  • Magnet
    With Magnet
  • Mounting Type
    Basic integrated clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)