Motion
C85F20-40-XC6A

SMC CORP OF AMERICA
C85F20-40-XC6A

C85F20-40-XC6A
MI ITEM #14439124
MFR #C85F20-40-XC6A
Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85F20-40-XC6A

C85F20-40-XC6A
MI ITEM #14439124
MFR #C85F20-40-XC6A

Mfr description
C85F20-40-XC6A CYLINDER, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6A
  • Piston Action
    Single Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)