Motion
C85WE25-50-XB7

SMC CORP OF AMERICA
C85WE25-50-XB7

C85WE25-50-XB7
Mi Item #14439131
MFR #C85WE25-50-XB7
Price$66.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85WE25-50-XB7

C85WE25-50-XB7
Mi Item #14439131
MFR #C85WE25-50-XB7

Mfr description
C85WE25-50-XB7 CYLINDER, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    XB7
  • Made to Order
    Yes
  • Mounting Type
    Double End Rod
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Options Included
    Xb7 (Low Temperature)
  • Piston Action
    Double Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    C85
  • Special Applications
    Low Temperature
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)