Motion
CD85N16-25SN-B

SMC CORP OF AMERICA
CD85N16-25SN-B

CD85N16-25SN-B
MI ITEM #14439142
MFR #CD85N16-25SN-B
Price$45.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N16-25SN-B

CD85N16-25SN-B
MI ITEM #14439142
MFR #CD85N16-25SN-B

Mfr description
CD85N16-25SN-B CYLINDER, ISO, SGL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    SN-B
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Options Included
    D (Built-In) Magnet, N (Basic Integrated Clevis) Head Cover Type
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)